{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.7 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.2 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 10,2 | |
EAN / GTIN | 4045197010445 | |
Manufacturer number | 114020 10,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill Precision roll forged N 10,2 mm |
||||||
Overall length L | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm |
Nominal ⌀ DC | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm |
Shank ⌀ Ds | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm |
recommended maximum drilling depth L2 | 71.7 mm | 71.7 mm | 71.7 mm | 71.7 mm | 71.7 mm | 71.7 mm |