{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.2 mm | |
Flute length Lc | 22 mm | |
Overall length L | 46 mm | |
Shank ⌀ Ds | 1.9 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 1,9 | |
EAN / GTIN | 4045197009623 | |
Manufacturer number | 114020 1,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS jobber drill Precision roll forged N 1,9 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 46 mm | 46 mm | 46 mm | 46 mm | 46 mm | 46 mm |
Nominal ⌀ DC | 1.9 mm | 1.9 mm | 1.9 mm | 1.9 mm | 1.9 mm | 1.9 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Shank ⌀ Ds | 1.9 mm | 1.9 mm | 1.9 mm | 1.9 mm | 1.9 mm | 1.9 mm |
recommended maximum drilling depth L2 | 19.2 mm | 19.2 mm | 19.2 mm | 19.2 mm | 19.2 mm | 19.2 mm |