{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.45 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 22.8 mm | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 7.45 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 7,45 | |
EAN / GTIN | 4045197002532 | |
Manufacturer number | 113020 7,45 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Stub drill HSS-E FS 7,45 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiN | TiAlN | uncoated | uncoated |
Colour ring | without | without | without | blue | without | without |
Overall length L | 74 mm | 74 mm | 74 mm | 74 mm | 109 mm | 109 mm |
Nominal ⌀ DC | 7.45 mm | 7.45 mm | 7.45 mm | 7.45 mm | 7.45 mm | 7.45 mm |
Flute length Lc | 34 mm | 34 mm | 34 mm | 34 mm | 69 mm | 69 mm |
Shank ⌀ Ds | 7.45 mm | 7.45 mm | 7.45 mm | 7.45 mm | 7.45 mm | 7.45 mm |