{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.8 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 23.8 mm | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 6.8 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 6,8 | |
EAN / GTIN | 4045197002464 | |
Manufacturer number | 113020 6,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Stub drill HSS-E FS 6,8 mm |
|||||
Coating | uncoated | uncoated | TiAlN | uncoated | uncoated |
Colour ring | without | without | blue | without | without |
Nominal ⌀ DC | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm |
Standard | DIN 1897 | DIN 338 | DIN 338 | DIN 1897 | DIN 1897 |
Tool material | HSS E | HSS E | HSS Co 8 | HSS | HSS |
recommended maximum drilling depth L2 | 23.8 mm | 58.8 mm | 58.8 mm | 12.8 mm | 12.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |