{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 13.4 mm | |
Flute length Lc | 18 mm | |
Overall length L | 49 mm | |
Shank ⌀ Ds | 3.1 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 3,1 | |
EAN / GTIN | 4045197002075 | |
Manufacturer number | 113020 3,1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Stub drill HSS-E FS 3,1 mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | blue | without | without |
Overall length L | 49 mm | 65 mm | 65 mm | 49 mm | 49 mm |
Nominal ⌀ DC | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 18 mm | 36 mm | 36 mm | 12 mm | 12 mm |