{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.2 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 9.7 mm | |
Flute length Lc | 13 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 2.2 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 2,2 | |
EAN / GTIN | 4045197001986 | |
Manufacturer number | 113020 2,2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stub drill HSS-E FS 2,2 mm |
|||
Colour ring | without | without | blue |
Overall length L | 40 mm | 53 mm | 53 mm |
Through-coolant | no | no | no |
Nominal ⌀ DC | 2.2 mm | 2.2 mm | 2.2 mm |
Tool material | HSS E | HSS E | HSS Co 8 |
Flute length Lc | 13 mm | 27 mm | 27 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |