{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | left-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 2.5 mm | |
for workpiece ⌀ | 20 − 30 mm | |
Shank ⌀ Ds | 6.3 mm | |
Shank tolerance | h7 | |
Overall length L | 45 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111250 2,5 | |
EAN / GTIN | 4045197000484 | |
Manufacturer number | 111250 2,5 |