This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set E-A-R™ CLASSIC™ II, Type: REFILL

Article no.: 097310 REFILL

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 28 dB(A)
Material of earplugs Polyurethane
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097310 REFILL

Description

Version:

E-A-R™ CLASSIC™ II. Due to its slow recovery and response to body heat, the non-flammable polyurethane foam offers optimum adaptation to the auditory canal, thus ensuring reliable noise attenuation. A textured surface and moisture resistance prevent slipping within the auditory canal. SNR = 28 dB (H = 30 dB; M = 24 dB; L = 22 dB).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart