This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses SecureFit™ 600, Lens tinting: GREY

Article no.: 096203 GREY

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Frame properties: Adjustable nose pads
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SecureFit™
Frame identification 3M EN166 FT CE
Lens identification 5-3.1 3M 1 FTKN
Lens coating condensation-free; scratch-resistant
UV protection Standard
Frame properties Adjustable nose pads
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096203 GREY
Manufacturer number 7100112716

Description

Version:

The new safety glasses incorporate all the comfort features of the SecureFit™ family and offer a high-performance premium coating combined with maximum comfort. The 3M™ Pressure Diffusion Temple Technology achieves an optimum pressure on any size of head, coupled with secure retention. Wide field of view and outstanding performance thanks to the two lens design in a modern half-frame.
With grey lens for more protection in naturally intense light (direct sunlight, reflected light). Transmission: 22%.
Condensation-free viewing at all times, thanks to the high-quality 3M™ Scotchgard™ coating.

Standard:

EN 166
EN172

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart