{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | 0.5 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Contents | 1 | |
Glove characteristics | free of latex; DMF-free | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Manufacturer's designation | Tricopren 725 | |
Glove size | 9 | |
EN 374 | Type A (AJKLMS) | |
Resistance to chemicals | AJKLMS | |
EN 388 | 2121X | |
Material | Chloroprene | |
Backing material | Chloroprene | |
AQL | 0.65 | |
Application range | Heavy Duty | |
Length | 400 mm | |
Thickness | 1.3 mm | |
Colour | grey | |
Application | reusable | |
Weight | 341 g | |
Cut protection class | 1 | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 094775 9 | |
EAN / GTIN | 4008198772590 | |
Manufacturer number | 725 9 |