This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Welder's boots, anthracite VX 7380 Perbunan ESD, S2 NB, EU shoe size: 45

Article no.: 092811 45

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VX 7000
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 45
Colour black
Uppers material Smooth leather
Material of outer sole Perbunan VX
Material inner lining Real leather
Slip resistance yes
cut-resistant yes
Type of product Safety boots

Identification numbers & Classifications

Article number 092811 45
Manufacturer number ESD VX 7380 PERBUNAN NB GR. 45

Description

Version:

Foundryman’s and welder’s boot VX 7380 Perbunan for extreme conditions. Gutter system for draining hot liquids.
  • Closed flap.
  • Perbunan VX ESD sole, anthracite.
  • SECURA VARIO® heel cushioning.
  • Real leather inner sole.
  • ERGO-COOL® comfort footbed insole.
  • Protection against electrostatic discharges (ESD).

Standard:

EN ISO 20349:2010 SRC WG WRU FO HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092812.
EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart