{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Colour | orange | |
Unisex size | XL | |
Standard | EN ISO 20471 | |
Type of product | High visibility waistcoat |
Article number | 091897 XL | |
Manufacturer number | 091897 XL |