{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 8 m | |
Strap width | 35 mm | |
Pre-load force when tightened manually (50 daN) | 150 daN | |
maximum lashing force LC | 1,000 daN | |
Type of product | STRAP, SAFETY |
Article number | 086215 8 | |
EAN / GTIN | 4049924500056 | |
Manufacturer number | SB35BH/108/OR | |
Manufacturer | Technotex Industrial Supply BV, Printer 22, 7741 MD COEVORDEN, Netherlands, www.technotex.nl |