{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1-8 | |
Lifting speed | 8 m/min | |
Standard lifting height | 3 m | |
automatic cut-out at the end | yes | |
adjustable slip clutch | yes | |
Number of chains | 1 | |
Drive group to FEM/ISO | 1AM | |
Safe working load | 1,000 kg | |
Safe working load in t | 1 t | |
Weight | 58 kg | |
Type of product | Lever hoist |
Article number | 086035 1-8 | |
EAN / GTIN | 2050001790903 | |
Manufacturer number | N06700621 |