• The item cannot be ordered due to missing prices.

Paint-Riter™ paint marker, Writing colour: R

Article no.: 085171 R
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Paint-Riter
Writing colour red
maximum line thickness 4 mm
minimum line thickness 2 mm
quick-drying yes
Type of product Paint marker

Identification numbers & Classifications

Article number 085171 R
EAN / GTIN 048615974026
Manufacturer number 97402

Description

Version:

Quick-drying, water-based Paint-Riter™ paint marker for long-lasting, wear-resistant and weather-resistant markings. Low VOC and low odour.
For marking widths 2 − 4 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart