• The item cannot be ordered due to missing prices.

DUAL-LOCK™ pressure lock tape, Type: SJ3870

Article no.: 083697 SJ3870

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SJ3870
Type of adhesive tape Hook and loop tape
Adhesive Modified acrylate
Number of times to be reground 1,000
temperature-resistant up to -30 °C - 80 °C
Application range Indoor and outdoor areas
Storage temperature 20 °C
Storage humidity 50 °C
“Best before” date 24 mo
Colour black
Length 41 m
Width 25 mm
Thickness 6.1 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083697 SJ3870
EAN / GTIN 4054596227019
Manufacturer number 7100108755

Description

Version:

3M™ releasable fastening systems are the alternative to traditional joining methods such as screw fastenings, rivets, nails or clamps.
DUAL-LOCK for enhanced tensile strength, quick and easy opening due to simple peeling movement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart