• The item cannot be ordered due to missing prices.

Mini LED floodlight, Type: 1000

Article no.: 081451 1000
New product

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Illumination 100 lm - 1,000 lm
Illumination time 1.5 h - 15 h
Power supply Mains operated
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery voltage 3.7 V
Overall length 104 mm
Overall width 38 mm
Overall height 96 mm
Weight 250 g
Type of product Floodlight

Identification numbers & Classifications

Article number 081451 1000
EAN / GTIN 5708997362006

Description

Version:

Compact and powerful cordless LED floodlights for mobile use. The compact dimensions mean they are perfectly suitable for use as hand lamps. The adjustable magnetic bases allow them to be used as stationary light sources.
New OPTILight function for optimised light output and duration. The SMART Grip 4-in-1 system integrates several functions in one unit: a ring for secure grip, a clip for easy attachment, a strong magnet and a base.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including USB charging cable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart