• The item cannot be ordered due to missing prices.

Extension cable 15B

Article no.: 081182 15B

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
Type 15B
AC supply voltage 250 V
Power supply Mains operated
Cable class H07BQ-F
Cable structure 3G1.5
Material cable Armoured cable
Cable length 15 m
Type of product Extension cable
Plug type, input F

Identification numbers & Classifications

Article number 081182 15B
EAN / GTIN 4003644002290
Manufacturer number VK15QF

Description

Version:

Certified for exterior use and for use in humid environments (IP44).
For heavy duty use, oil and acid-resistant, with smooth wear-resistant surface.
Highly flexible PU armoured cable H07BQ-FF 3G1.5.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart