• The item cannot be ordered due to missing prices.

Pneumatic random orbital sander, Type: G2438-65C

Article no.: 079655 G2438-65C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation G2438-6.5C
maximum speed 12,000 min-1
maximum air consumption 540 l/min
Backing pad ⌀ 150 mm
Type of extraction External
Stroke 5 mm
Weight 0.9 kg
Operating noise 85 dB(A)
maximum vibration to EN 8.7 m/s2
Type of product Orbital sander

Identification numbers & Classifications

Article number 079655 G2438-65C
EAN / GTIN 7322590012755
Manufacturer number 8423031325

Description

Version:

Powerful random orbital sanders with polyurethane hook and loop fastening backing pads. Easy to use due to light-weight composite housing and ergonomic hand application area. Robust, smooth-running, and low-vibration pneumatic drive with steel cylinder, low noise level.
For roughing and intermediate sanding with a 5 mm orbital stroke. Connection for external suction.

Supplied with:

Including the necessary coupling adaptors.

Note:

See No. 567775 or 567901 for hook and loop grinding discs.
DynaMaze hook and loop backing pad for No. 079655 and 079656 size X61V and size 58436 can be found under No. 567872 size 150.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart