• The item cannot be ordered due to missing prices.

Angle polisher WPO 72214900

Article no.: 077712 72214900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WPO 14−25 E
Power supply Mains operated
Power consumption 1,200 W
Speed range 900 min-1 - 2,500 min-1
Toolholder M14
maximum polishing tool ⌀ 250 mm
Weight 2.4 kg
maximum vibration to EN 3.5 m/s2
Type of product Polishing machine

Identification numbers & Classifications

Article number 077712 72214900
EAN / GTIN 4014586862729
Manufacturer number 72214900230

Description

Version:

  • Stepless electronic speed control for optimum tool use.
  • With spigot also applicable as a fully functional burnishing machine for longitudinal jobs.
  • Very high speed stability at any load over the entire range.
  • Automatic start inhibit against uncontrolled restart after power supply interruption.

Supplied with:

Fein angle polisher WPO 14-25E, side handle.

Optional extras:

Standard surface finish set, No. 077718 size F, burnishing set for profiles, No. 077718 size S, polishing set, No. 077718 size P, pipework set, No. 077718 size R.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart