{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GSZ4-280EL | |
Power supply | Mains operated | |
Power consumption | 350 W | |
Speed range | 13,000 min-1 - 28,000 min-1 | |
maximum collet ⌀ | 6 mm | |
Weight | 1.5 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Cable length | 4 m | |
electronic speed pre-selection | yes | |
Type of product | Straight die grinder |
Article number | 077261 722324 | |
EAN / GTIN | 4014586880594 | |
Manufacturer number | 72232460000 |