{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | navy / grey | |
Shade length | 55 mm | |
Size | 52 cm - 65 cm | |
Type of product | Impact cap |
Article number | 097857 SHORT | |
EAN / GTIN | 4054596712140 | |
Manufacturer number | 7100217875 |
This article |
Recommendations |
||
---|---|---|---|
Bump cap First Base 3 Elite, navy / grey, Type: SHORT |
on request
In stock
698 pieces in stock
181,53 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,805 pieces in stock
181,53 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | navy / grey | svart/röd | svart/röd |
Size | 52 cm - 65 cm | 53 cm - 63 cm | 53 cm - 63 cm |
Shade length | 55 mm | 70 mm | 50 mm |
Type of product | Impact cap | Stötskyddskeps | Stötskyddskeps |