{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HBX020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.1 mm - 2.75 mm | |
Feed f | 0.1 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 80 m/min - 300 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261250 HBX020 | |
Manufacturer number | 261250 HBX020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
VBMT 110304 Set 10 pieces, Grade: HBX020 |
on request
In stock
512 pieces in stock
from
1
Pieces
18,24 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
15,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
355 pieces in stock
from
1
Pieces
18,24 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
15,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
423 pieces in stock
from
1
Pieces
18,24 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
15,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
572 pieces in stock
10,85 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0,4 mm | 0,4 mm | 0,4 mm | 0,4 mm |
Cutting conditions | slightly interrupted | retai pertraukiamas | nepertraukiamas | dažnai pertraukiamas | retai pertraukiamas |
Cutting depth ap | 0.1 mm - 2.75 mm | 0,5 mm - 2,5 mm | 0,5 mm - 2,5 mm | 0,5 mm - 2,5 mm | 0,5 mm - 2,5 mm |
Feed f | 0.1 mm/rev. - 0.25 mm/rev. | 0,1 mm/aps. - 0,3 mm/aps. | 0,1 mm/aps. - 0,3 mm/aps. | 0,1 mm/aps. - 0,3 mm/aps. | 0,12 mm/aps. - 0,3 mm/aps. |
Main application | P | P | P | P | P |
Cutting speed vc main application | 80 m/min - 300 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 100 m/min - 280 m/min |