{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060204 | |
Corner radius | 0.4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | WP | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260094 PV720 | |
EAN / GTIN | 4960664753710 | |
Manufacturer number | TLD01526 |
This article |
Recommendations |
|
---|---|---|
CCMT 060204 wiper, Grade: PV720 |
||
Number of changes/inserts | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | CCMT 060204 | CCMT 060204 |
Tool material | Cermet | Cermet |
Chip breaker | WP | SS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning |