{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 25 mm | |
Throat | 30 mm | |
Weight | 0.02 kg | |
Type of product | Clamp |
Article number | 860350 25 | |
EAN / GTIN | 4008158028583 | |
Manufacturer number | XC2 |