{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 12.5 mm | |
Length | 30 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650100 7 | |
EAN / GTIN | 4062406118792 | |
Manufacturer number | 650100 7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
IMPACT hexagon socket, 3/8 inch, Width across flats: 7mm |
||||||
⌀ drive output end | 12.5 mm | 11.3 mm | 11.3 mm | 11.6 mm | 11.3 mm | 12.5 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 3/8 in |
suitable for machine use | yes | yes | yes | yes | yes | yes |
Length | 30 mm | 23 mm | 50 mm | 23 mm | 50 mm | 30 mm |
Width across flats | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |