{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | ASCM 18 QSW AS Select | |
Power supply | Mains operated | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum torque soft | 30 Nm | |
maximum torque hard | 40 Nm | |
maximum speed 1st speed | 400 min-1 | |
maximum speed 2nd speed | 700 min-1 | |
maximum speed 3rd speed | 1,400 min-1 | |
maximum speed 4th speed | 2,500 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 40 mm | |
Weight | 1.3 kg | |
maximum vibration to EN | <2,5 m/s2 | |
typical application | Medium | |
Type of product | Drill/driver | |
USP1 | 4-speed gearbox. 18V | |
USP2 | Suitable for wood & steel, quick-release chuck clamping range 1.5-13 |
Article number | 070200 71161461 | |
EAN / GTIN | 4014586898919 |