{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6849PH | |
Hole spacing e | 45 mm | |
Hole spacing f | 45 mm | |
Bore ⌀ d | 8.5 mm | |
Adjustment travel of clamping hook c | 24 mm - 90 mm | |
Clamping height h | 26 mm | |
Clamping force P (traction) | 15,000 N | |
Overall height H | 122 mm | |
Overall length L | 198 mm | |
Type of product | Hook toggle clamp |
Article number | 376840 4 | |
EAN / GTIN | 4020772093846 | |
Manufacturer number | 93849 |