APMT 133508 SR, HB7520, Type: ST1400

Article no.: 215338 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €17.39 / Piece
  • from 10 Piece
    €14.49 / Piece
on request
In stock
2,095 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133508 SR
Type ST1400
Corner radius 0.8 mm
Grade HB7520
Tool material Carbide
Feed fz per tooth 0.15 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215338 ST1400
EAN / GTIN 4045197601230
Manufacturer number 215338 ST1400

Application Table

Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
150
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 133508 SR, HB7520, Type: ST1400

APMT 133508 SR, HB7520, Type: ST1400

on request
In stock
2,095 pieces in stock
from 1  Pieces
€17.39
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,067 pieces in stock
from 1  Pieces
€17.66
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,490 pieces in stock
from 1  Pieces
€17.66
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,951 pieces in stock
from 1  Pieces
€17.39
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
777 pieces in stock
from 1  Pieces
€16.35
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€13.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
565 pieces in stock
from 1  Pieces
€16.35
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€13.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39,427 pieces in stock
from 1  Pieces
€16.42
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€13.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,637 pieces in stock
from 1  Pieces
€19.04
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€15.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11,774 pieces in stock
from 1  Pieces
€21.11
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€17.60
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert APMT 133508 SR APMT 180508 SR APMT 180508 SR APMT 133508 SR APMT 060208 ER APMT 060208 ER APFT 160408 PDTR APMX 16..08 TR APMT 100308 TR
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7520 HB7510 HB7520 HB7510 HB7510 HB7520 HB7720 HB7515 HB7515
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.15 mm 0.25 mm 0.25 mm 0.15 mm 0.1 mm 0.1 mm 0.14 mm 0.14 mm 0.1 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart