{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 3 mm | |
Radius R | 0.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.006 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.006 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207125 1 | |
EAN / GTIN | 4045197126283 | |
Manufacturer number | 207125 1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide ball nose slot drill, TiAlN, ⌀ DC: 1mm
on request
In stock
3,444 pieces in stock
€21.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
122 pieces in stock
€32.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
€45.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
€158.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
€158.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without |
Overall length L | 50 mm | 50 mm | 50 mm | 58 mm | 58 mm |
Through-coolant | no | no | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 30 degrees |
Type | N | N | N | H | H |