Power supply unit for S8 screwdriver ADAPTER

Article no.: 070235 ADAPTER
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.38 kg
Nominal voltage 100 V - 240 V
Power input 75 W
Type of product adapter

Identification numbers & Classifications

Article number 070235 ADAPTER
EAN / GTIN 7322590055509
Manufacturer number 4221000280

Description

Suitable for:

No. 070236 size S8020, No. 070236 size S8200, No. 070236 size S8120-2000, No. 070236 size S8250, No. 070236 size S8120, No. 070236 size S8160, No. 070236 size S8050.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart