{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 120404 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | WSM | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 2 mm | |
Feed f | 0.15 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260159 HB7020 | |
EAN / GTIN | 4045197948885 | |
Manufacturer number | 260159 HB7020 |
This article |
Recommendations |
||
---|---|---|---|
CCMT 120404 wiper HB7020
on request
In stock
209 pieces in stock
from
1
Pieces
€15.80
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€13.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
350 pieces in stock
from
1
Pieces
€12.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
617 pieces in stock
from
1
Pieces
€11.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€9.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
ISO code indexable insert | CCMT 120404 | CCMT 09T304 | CCMT 060204 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7020 | HB7020 | HB7020 |
Main application | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |