{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 355 PZ | |
Cross-head size | 1 | |
Blade length | 200 mm | |
overall length | 298 mm | |
Blade tip | Lasertip | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668240 1/200 | |
EAN / GTIN | 4013288004048 | |
Manufacturer number | 05009312001 |