{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGT 060204 | |
Corner radius | 0.4 mm | |
Grade | SP4019 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | 62 | |
Cutting depth ap | 0.15 mm - 3 mm | |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 30 m/min - 440 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260073 SP4019 | |
Manufacturer number | 5660439 |
This article |
Recommendations |
||
---|---|---|---|
CCGT 060204, Grade: SP4019
on request
In stock
263 pieces in stock
from
1
Pieces
23,60 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
19,67 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
379 pieces in stock
from
1
Pieces
15,46 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,88 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
122 pieces in stock
from
1
Pieces
17,25 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
14,38 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous |
Chip breaker | 62 | AF | AF |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | 0.03 mm/rev. - 0.1 mm/rev. | 0.03 mm/rev. - 0.1 mm/rev. |
Main application | UNI | N | N |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |