APMT 133508 SR, HB7510, Type: ST1400

Article no.: 215326 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    17,39 € / Piece
  • from 10 Piece
    14,49 € / Piece
on request
In stock
2,203 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133508 SR
Type ST1400
Corner radius 0.8 mm
Grade HB7510
Tool material Carbide
Feed fz per tooth 0.15 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215326 ST1400
EAN / GTIN 4045197601193
Manufacturer number 215326 ST1400

Application Table

Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
200
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 133508 SR, HB7510, Type: ST1400

APMT 133508 SR, HB7510, Type: ST1400

on request
In stock
2,203 pieces in stock
from 1  Pieces
17,39 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
14,49 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,892 pieces in stock
from 1  Pieces
17,66 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
14,72 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,970 pieces in stock
from 1  Pieces
17,66 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
14,72 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,728 pieces in stock
from 1  Pieces
17,39 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
14,49 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
583 pieces in stock
from 1  Pieces
16,35 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
13,63 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
416 pieces in stock
from 1  Pieces
16,35 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
13,63 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41,397 pieces in stock
from 1  Pieces
16,42 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
13,69 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,687 pieces in stock
from 1  Pieces
19,04 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
15,87 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12,244 pieces in stock
from 1  Pieces
21,11 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
17,60 €
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert APMT 133508 SR APMT 180508 SR APMT 180508 SR APMT 133508 SR APMT 060208 ER APMT 060208 ER APFT 160408 PDTR APMX 16..08 TR APMT 100308 TR
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7510 HB7510 HB7520 HB7520 HB7510 HB7520 HB7720 HB7515 HB7515
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.15 mm 0.25 mm 0.25 mm 0.15 mm 0.1 mm 0.1 mm 0.14 mm 0.14 mm 0.1 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart