SOET 083604 PDER ALU

Article no.: 214914 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    € 19,80 / Piece
  • from 10 Piece
    € 16,50 / Piece
on request
In stock
818 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOET 083604 PDER
Type ALU
Corner radius 0.4 mm
Grade HU7810
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 4
Insert thickness E 3.6 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214914 ALU
EAN / GTIN 4045197706607
Manufacturer number 214914 ALU

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
650
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Increased insert thickness permits markedly deep trough geometry for positive cutting action, and minimises the susceptibility to fracture.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart