{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 133504 ER | |
Type | GG | |
Corner radius | 0.4 mm | |
Grade | HB7730 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Type of product | Indexable insert for milling |
Article number | 215368 GG | |
EAN / GTIN | 4045197601339 | |
Manufacturer number | 215368 GG |
This article |
Recommendations |
|
---|---|---|
APMT 133504 ER, HB7730, Type: GG
on request
In stock
1,101 pieces in stock
from
1
Pieces
€17.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€14.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
231 pieces in stock
from
1
Pieces
€16.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€13.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | APMT 133504 ER | APMT 060204 ER |
Tool material | Carbide | Carbide |
Type | GG | GG |
Feed fz per tooth | 0.18 mm | 0.08 mm |
Type of product | Indexable insert for milling | Indexable insert for milling |