Self-levelling cross-hair laser GLL 2-15G

Article no.: 468490 2-15G
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 64

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit ±0.3 mm/m
    Manufacturer's designation GLL 2-15 G
    IP Index of Protection IP 64
    Power supply Battery-powered
    Number of batteries contained 4
    Article no of the battery / rechargeable battery fitted 081561 LR6
    Laser class 2
    Colour of the laser green
    Range 15 m
    Levelling range ±4 degrees
    Threaded socket for stand 1/4 in
    Length 126 mm
    Width 63 mm
    Height 115 mm
    Weight 570 g
    Type of product Cross laser

    Identification numbers & Classifications

    Article number 468490 2-15G
    EAN / GTIN 4059952511054
    Manufacturer number 0601063W00

    Description

    Version:

    Compact cross-hair laser with self-levelling laser lines. Quick horizontal and vertical alignment of lines. Robust design soft-grip coating protects against impact loads. Dust-proof and splash-proof. In addition, two vertical plumb-line points.
    One horizontal and 2 vertical 360° lines permit a wide range of new applications for simultaneous marking, alignment and levelling indoors. Large working range up to 120 m using the LR 7 Professional receiver (accessories).
    IP64 protection. Sturdy construction with recessed glass and rubberised casing for use under demanding working conditions. Convenient, quick and secure attachment thanks to the LB 10 Professional universal holder with very strong magnets.
    Green laser lines for optimum visibility even under poor lighting conditions.

    Function:

    IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    4× battery No. 081561 LR6, LB 10 universal holder, laser target plate, protective bag.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart