Jigsaw, Type: GST150BCE

Article no.: 078200 GST150BCE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: transport suitcase

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging transport suitcase
Manufacturer's designation GST150BCE
Power supply Mains operated
Power consumption 780 W
Rate of strokes 500 min-1 - 3,100 min-1
maximum sawn thickness steel 10 mm
maximum sawn thickness wood 150 mm
Mitre angle adjustment yes
Orbital stroke 4-way
Weight 2.7 kg
maximum vibration to EN 7.0 m/s2
Format D-shape handle
Special features Robust
suitable jigsaw blades 588400 − 588551
tool change without tools yes, SDS system
Type of product Saw

Identification numbers & Classifications

Article number 078200 GST150BCE
EAN / GTIN 3165140463560
Manufacturer number 0601513000

Description

Version:

Bosch jigsaw with Bosch SDS System for simple cutting blade change, no tools required.
Jigsaw with D-shape handle.
  • High power reserves, even in hard and thick beams, thanks to powerful 780-watt motor with overload capability.
  • Extremely robust and distortion-resistant base plate for the heaviest duties.

Supplied with:

Including 1× saw blade, protective cover, slide shoe, extraction adapter, suction nozzle, transport case.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart