Sheet metal side panel, Height 2500 mm, Depth: 600mm

Article no.: 990622 600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanized
Height 2,500 mm
Width 600 mm
Can be used as a partition no
Supplied with 2×1300 mm in height
suitable for storage shelf racking yes
suitable for inclined shelf racking yes
suitable for racking height 2,500 mm
suitable for racking depth 600 mm
Application range Storage shelf
Side panel extension two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Side panel

Identification numbers & Classifications

Article number 990622 600
EAN / GTIN 4004514249319
Manufacturer number 22747-2

Description

Version:

Galvanised sheet metal, side panels overlap at the abutting ends.
Consisting of 2× 1300 mm high side panels.

Suitable for:

Storage shelf racks No. 990500990554, and inclined shelf racks No. 990600990606.

Supplied with:

Nuts and bolts for attachment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart