This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Dustproof lid galvanised, suitable for stackable transport box type: 2

Article no.: 963389 2

Select article variation and quantity

suitable for stackable transport box type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for stacking transport boxes type 2
Material Sheet steel
Colour galvanised
Application range Stacking transport box
with grip holes yes
Type of product Cover

Identification numbers & Classifications

Article number 963389 2

Description

Version:

Galvanised sheet metal with grip hole for articles sensitive to dust.

Suitable for:

Stackable transport box No. 963385963386.
Size 2 suitable for types 2H, 2 and 2Z.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart