{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert thickness | 50 mm | |
Width | 1,000 mm | |
Depth | 1,000 mm | |
Thickness | 50 mm | |
Connection side on the left (depth) | 800 mm | |
Connection side on the right (depth) | 800 mm | |
suitable for connecting to worktop depth | 800 mm | |
Material of worktop | Strip wood core with Eluplan plastic covering | |
Worktop covering | Eluplan (plastic), (linoleum covering) | |
Coating thickness | 2 mm | |
Worktop surface | Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast | |
Colour of plastic covering | dark grey | |
Corner, oblique | 45° | |
Edge strip version | 3 | |
Type of product | Workbench top |
Article number | 933656 800 | |
EAN / GTIN | 4045197852809 | |
Manufacturer number | 933656 800 |