{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw width | 15 mm | |
Standard | DIN ISO 5746 | |
Weight | 343 g | |
non-sparking | yes | |
Type of product | Multi-function pliers |
Article number | 759735 200 | |
Manufacturer number | EA2000B |