{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 170 mm | |
Jaw width | 13 mm | |
Standard | DIN ISO 5746 | |
Weight | 285 g | |
non-sparking | yes | |
Type of product | Multi-function pliers |
Article number | 759735 170 | |
Manufacturer number | EA1700B |