{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 28 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 37.4 mm | |
Length | 45 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 642230 28 | |
Manufacturer number | 642230 28 |