Video measuring microscope MM1 with TP20 probe system 200CNC/TP

Article no.: 492560 200CNC/TP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range X 200 mm
    Measuring range Y 100 mm
    Measuring range Z 100 mm
    Length measurement variation EUXY, MPE optically (2D) 2.9 + L / 100 (L in mm) at 20 °C ±1 K µm
    Length measurement variation E1, Z axis tactile (1D) 4.0 + L/75 (L in mm) µm
    Lens (times) 0.5
    Magnification at the screen (times) 23
    Field of view 14×9 mm
    Camera 6.4 megapixels, autofocus
    Working distance 80 mm
    maximum component height 100 mm
    Power supply Mains operated
    Nominal voltage 240 V
    Length 500 mm
    Width 600 mm
    Height 770 mm
    Weight 60 kg
    maximum component weight 20 kg
    Type of product CNC video measuring microscope

    Identification numbers & Classifications

    Article number 492560 200CNC/TP
    EAN / GTIN 4062406574246
    Manufacturer number 492560 200CNC/TP

    Description

    Version:

    CNC-controlled video measuring microscope with quicker image processing, high-resolution colour camera, and a multi-touch panel based on a PC, easy to operate, suitable for the workshop environment.
    Incident light: 56 white LEDs in 2 concentric rings. 1 ring and 4 segments can each be separately switched and dimmed.
    Transillumination: Long-life LEDs, telecentric, can be switched and dimmed. Solid granite base with surface-hardened indexing table and high-precision guides.
    • Easy installation and use of measurement programmes.
    • Practical automation of measuring processes, for example pallet measurements.
    • Modern user-friendly measurement software for intuitive operation.

    Optical measurement system with additional Renishaw TP20 type tactile measurement system for measuring regular geometries that cannot be measured optically.
    • Quick and simple tactile measurement.
    • Creation of automated measurement procedures (optical and tactile)

    Supplied with:

    All-in-One PC, wireless mouse and keyboard, dust cover, power supply unit, test certificate, and multi-lingual user manual.

    Optional extras:

    Lens No. 491912, software option No. 491913, cutting edge cleaner No. 354788.

    Attention:

    German version. Order free UK adapter plug No. 08 1174_GB.

    Note:

    Length measurement variation EUXY, MPE according to DIN EN ISO 10360-7, measured with magnification factor = 0.5.
    Length measurement variation EOZ, MPE according to DIN EN ISO 10360-2, measured with a straight edge finder (⌀ = 2.5 mm, length 20 mm).
    Permissible ambient conditions: 20 °C ± 1 K, temperature gradient Δth = 0.5 K/h, Δtd = 4.0 K/d, measured with a calibrated standard.
    We reserve the right to make technical changes and to change the touch panel version.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart