{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height H | 10 mm | |
Thread M | M5 | |
Width across flats | 8 mm | |
Colour | black | |
Material | Steel | |
Type of product | Accessories for vice jaws |
Article number | 313979 10 | |
Manufacturer number | 0122172 |