Stepped top jaws set, 3 pieces, for chuck type: 250

Article no.: 313470 250
Set price 3 Piece (150.65 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 250 mm
Length L 103.5 mm
Width B 50 mm
Height H 58 mm
Hole centre spacing a 34 mm
Bore spacing b 25 mm
Slot width D 21 mm
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313470 250
EAN / GTIN 2050001929648
Manufacturer number 0121105

Description

Version:

Precision milled slots and precision ground serrations, burnished.
Hardened.

Application:

For external and internal clamping.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

Hard top and stepped jaws purchased subsequently must be ground internally in the chuck for concentricity and runout.
  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Stepped top jaws set, 3 pieces, for chuck type: 250

Stepped top jaws set, 3 pieces, for chuck type: 250

on request
In stock
4 pieces in stock
€451.95
(150.65 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
136 pieces in stock
€92.69
(30.90 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Hole centre spacing a 34 mm 20 mm
Bore spacing b 25 mm 28 mm
Width B 50 mm 50 mm
for chuck type 250 mm 250 mm
Height H 58 mm 50 mm
Length L 103.5 mm 120 mm
Slot width D 21 mm 21 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart