Pull stud Mazak, form A, with bore, suitable for steep tapers: 40M7

Article no.: 308670 40M7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
351 pieces in stock

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT
  • Pull stud standard: CAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Hole characteristics with bore
Pull stud standard CAT
Collar ⌀ D 21.8 mm
Head ⌀ D1 18.79 mm
Overall length L 41.25 mm
L1 16.25 mm
Thread M M16
maximum tightening torque 50 Nm
suitable for taper arbors with colour code SK 40
Bore ⌀ 7 mm
Width across flats 19 mm
Type of product Pull Stud

Identification numbers & Classifications

Article number 308670 40M7
EAN / GTIN 4062406120450
Manufacturer number 308670 40M7

Description

Version:

  • End face turned flat.
Sealed.

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

  • For tools with taper shanks see also DIN 69871 and JIS B 6339 (MAS-BT).
  • In machining centres (machines with automatic tool changers).
  • In NC machines (machines without automatic tool changers).

Note:

When installing the pull stud, cheque the correct tightening torque.
No suitable chuck key available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart