Shim set EL

Article no.: 272660 EL
Set price 10 Piece (18.49 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • Price per set 10  Piece
    €184.92 / Piece
    Set price 10 Piece (18.49 € / 1 Piece)
  • from 10 sets
    €154.10 / Piece
    Set price 10 Piece (15.41 € / 1 Piece)
on request
In stock
19 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Machining direction left-hand
for insert size L 22 mm
Type of product Shim

Identification numbers & Classifications

Article number 272660 EL
EAN / GTIN 4045197371768
Manufacturer number 272660 EL

Description

Content:

10 pieces: No. 272616
size -1.5; -0.5; 0; 0.5;
3×1.5; 2.5; 3.5; 4.5

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart